Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Assembly, Aluminum, 4822, Gray

  • Mfr # 4822-3971 AL

  • Zoro # G3928955


product price: $2,329.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Pneumatic Door Operator
Closer Series
4822
Color
Gray
Finish
Aluminum
Length
22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4822-3971 AL
Zoro #
G3928955
UPC #
-
Country of Origin
United States

Dimensions

Length
22-3/4"
Overall Length
22 3/4 in

Details

Item
Cylinder Assembly
Accessory Type
Pneumatic Door Operator
Closer Series
4822
Color
Gray
Finish
Aluminum
For Use With
4820 Series Cylinder and Cover
Interior/Exterior
Interior and Exterior
Compatible Brand
LCN
Compatible Series
4820
Product Type
Door Operator Cylinder

Description

Door Operator Cylinder, Finish Aluminum, Color Gray, Length 22 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.