Dark Bronze Arm 40103049FLDKBLH, Dark Bronze, Cast Iron, Left Hand, Hold Open Arm Type 4010 Series

  • Mfr # 40103049FLDKBRZLH

  • Zoro # G8204438


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4010 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40103049FLDKBRZLH
Zoro #
G8204438
UPC #
-
Country of Origin
United States

Details

Item
Dark Bronze Arm 40103049FLDKBLH
Closer Series
4010 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Hold Open

Description

Dark Bronze Arm 40103049FLDKBLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.