Dark Bronze Arm 402049DKBLH, Dark Bronze, Cast Iron, Left Hand, Hold Open Arm Type
Mfr # 402049DKBRZLH
Zoro # G8211255
product price: $60.89
/eaKey Features
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402049DKBRZLH
Zoro #
G8211255
UPC #
-
Country of Origin
United States
Details
Item
Dark Bronze Arm 402049DKBLH
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Arm Type
Hold Open
Description
Dark Bronze Arm 402049DKBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.