Dark Bronze Arm 402049DKBRH, Dark Bronze, Cast Iron, Right Hand, Hold Open Arm Type

  • Mfr # 402049DKBRZRH

  • Zoro # G8211465


product price: $62.29
/ea

Key Features

Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402049DKBRZRH
Zoro #
G8211465
UPC #
-
Country of Origin
United States

Details

Item
Dark Bronze Arm 402049DKBRH
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Hold Open

Description

Dark Bronze Arm 402049DKBRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.