Dark Bronze Arm 402049FLDKBRH, Dark Bronze, Cast Iron, Right Hand, Fusible Link Arm Type

  • Mfr # 402049FLDKBRZRH

  • Zoro # G8211499


product price:  $72.49
/ea

Key Features

Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Fusible Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402049FLDKBRZRH
Zoro #
G8211499
UPC #
-
Country of Origin
United States

Details

Item
Dark Bronze Arm 402049FLDKBRH
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Fusible Link

Description

Dark Bronze Arm 402049FLDKBRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.