Dark Bronze Arm 40303049CNSDKBLH, Dark Bronze, Cast Iron, Left Hand, 4030 Series
Mfr # 40303049CNSDKBRZ
Zoro # G8221256
product price:Â $352.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40303049CNSDKBRZ
Zoro #
G8221256
UPC #
-
Country of Origin
United States
Details
Item
Dark Bronze Arm 40303049CNSDKBLH
Closer Series
4030 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Cush Arm
Description
Dark Bronze Arm 40303049CNSDKBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.