Dark Bronze Arm 40303049EDADKBLH, Dark Bronze, Cast Iron, Left Hand, 4030 Series
- Mfr # 40303049EDADKBRZLH
- Zoro # G8221177
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40303049EDADKBRZLH
- Zoro #
- G8221177
- UPC #
- -
- Country of Origin
- United States
- Item
- Dark Bronze Arm 40303049EDADKBLH
- Closer Series
- 4030 Series
- Finish
- Dark Bronze
- Color
- Dark Bronze
- Material
- Cast Iron
- Hand Orientation
- Left Hand
Description
Dark Bronze Arm 40303049EDADKBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.