Arm And Tube, Dark Bronze, 4810 Series, Dark Bronze, Cast Iron
Mfr # 481078DKBRZ
Zoro # G3761809
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4810 Series
Color
Dark Bronze
Material
Cast Iron
For Use With
4810 Auto-Equalizer
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
481078DKBRZ
Zoro #
G3761809
UPC #
-
Country of Origin
United States
Details
Item
Arm And Tube
Closer Series
4810 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
For Use With
4810 Auto-Equalizer
Interior/Exterior
Interior and Exterior
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4810
Description
Dark Bronze Arm 481078DKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.