Door Closer, Aluminum, 4640 Series Electrohydraulic Operators, Aluminum, Aluminum

  • Mfr # 4642-LONG AL

  • Zoro # G1542670


product price:  $5,922.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4640 Series Electrohydraulic Operators
Closer Type
Double Lever Arm Long
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4642-LONG AL
Zoro #
G1542670
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
5-3/16"
Housing Height
4-3/8"
Housing Length
33-1/2"
Interior Door Width
36 in to 54 in
Spring Size
Adjustable 2 to 5
Exterior Door Width
36 in to 42 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4640 Series Electrohydraulic Operators
Closer Type
Double Lever Arm Long
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Ligature Resistant
No
Includes
Arm, Controller, Motor
Mounting Hardware
Included
Arm Type
Top Jamb
Arm Material
Cast Iron
Max. Door Opening
90 Degrees
Standards
Grade 1-ANSI A117.1; A156.19; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
ADA Compliant
Yes
Projection from Wall
12 5/32 in

Description

Door Closer, LCN 4642 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A117.1, A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Top Jamb, Color Silver, Exterior Door Width 36 in to 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.