Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closer Arms Dark Bronze Painted

  • Mfr # 1250-3049/PA DKBRZ

  • Zoro # G611772393


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250-3049/PA DKBRZ
Zoro #
G611772393
UPC #
-
Country of Origin
United States

Description

1250 Series Hold Open Arm with 62A Parallel Arm Shoe, Dark Bronze Painted FinishThe 1250 Series Cast Aluminum Closer is Designed for Low-Frequency and Low-Abusive Traffic Areas. Combining Dependable Operation, Low Maintenance and a Stylish Look This Closer is Ideal for Aluminum Storefronts and Interior Offices.Cast aluminum light duty closer for low frequency and low abusive applications.The patented 1250 Series offers an alternative closer solution at competitive prices, and includes LCN quality, engineering, reliability and service. This closer is ANSI Grade 1 certified, constructed of durable cast aluminum and built with top-quality components to provide years of worry-free performance in light duty door control applications.Designed for low-frequency and low-abusive traffic areas, the 1250 Series is ideal for aluminum storefronts, interior offices and other applications. The closer features dependable operation, low maintenance and an optional slim line cover. Also, with the most common hole pattern in the industry, the 1250 Series is primed for easy aftermarket replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.