Zoro Homepage

Door Closer Cover, 13", Aluminum

  • Mfr # 4110-72 AL

  • Zoro # G1265544


product price: $30.39
/ea

Key Features

Closer Series
4110 Series Surface Mounted Closers
For Use With
4110 Series Surface Mounted Closers
Length
13 in
Color
Matte Silver
Standards
ANSI/BHMA A156.4 Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-72 AL
Zoro #
G1265544
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Length (Straight Wireway)
13 in

Details

Item
Door Closer Cover
Finish
Matte Silver
Closer Series
4110 Series Surface Mounted Closers
For Use With
4110 Series Surface Mounted Closers
Color
Matte Silver
Standards
ANSI/BHMA A156.4 Grade 1
Includes
Hardware
Accessory Type
Door Closer Cover

Description

Door Closer Cover, For Use With Commercial Doors, Finish Aluminum, Color Silver, Length 13 in, Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.