Door Closer, Matte Silver, 9550 Series Electromechanical Senior Swing Operators, Matte Silver

  • Mfr # 9553-REG2 ANCLR 92

  • Zoro # G5222625


product price: $8,455.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Closer Mounting Style
Offset
Closer Performance
Heavy Duty
Closer Series
9550 Series Electromechanical Senior Swing Operators
Closer Type
Electronically Controlled
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9553-REG2 ANCLR 92
Zoro #
G5222625
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4-1/2"
Housing Height
5-3/4"
Housing Length
92"
Interior Door Width
92 in
Spring Size
3
Exterior Door Width
92 in

Details

Item
Door Closer
Closer Mounting Style
Offset
Closer Performance
Heavy Duty
Closer Series
9550 Series Electromechanical Senior Swing Operators
Closer Type
Electronically Controlled
Color
Matte Silver
Finish
Matte Silver
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Pneumatic
Automatic/Manual
Manual
Material
Aluminum
Includes
Arm, Controller, Motor
Arm Material
Steel
Mounting Hardware
Included
ADA Compliant
Yes
Max. Door Opening
90 Degrees
Arm Type
Double Lever
Ligature Resistant
No
Projection from Wall
6 in
Standards
Grade 1-ANSI A156.19; UL325/228; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Door Closer, LCN 9553 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Left Hand, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Double Lever, Color Silver, Exterior Door Width 92 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.