Door Closers, 3130, 3130, Interior
Mfr # 3130-3034
Zoro # G816506380
product price: $36.89
/eaKey Features
Arm Type
Track
ADA Compliant
Yes
Series
3130
Standards
BAA Qualified
Compatible Brand
LCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3130-3034
Zoro #
G816506380
UPC #
197163327126
Country of Origin
Mexico
Dimensions
Interior Door Width - Minimum
26 in
Interior Door Width - Maximum
38 in
Details
Item
Door Closers
Arm Type
Track
ADA Compliant
Yes
Series
3130
Standards
BAA Qualified
Compatible Brand
LCN
Compatible Series
3130
Interior/Exterior Use
Interior
Product Type
Track Roller
Door Weight - Maximum
8.5 lb
Description
Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.