Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Dark Bronze, Non-Handed

  • Mfr # 4040XP-62A 695

  • Zoro # G016506500


product price: $49.49
/ea

Key Features

Arm Type
Parallel
Includes
Patented Green Dial
Color
Dark Bronze
Material
Cast Iron
Series
4040XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-62A 695
Zoro #
G016506500
UPC #
197163327447
Country of Origin
United States

Dimensions

Spring Size - Maximum
6
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in

Details

Arm Type
Parallel
Includes
Patented Green Dial
Color
Dark Bronze
Material
Cast Iron
Series
4040XP
Standards
BAA Qualified
Closer Type
Hold Open
ADA Compliant
Yes
Hand Orientation
Non-Handed
Item
Door Closers
Performance Grade
1
Door Opening - Maximum
120 Degrees
Stop Type
Spring
Product Type
Auxiliary Shoe
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Minimum
70 Degrees
Compatible Brand
LCN
Compatible Series
4040XP
UL Fire Rating
UL10C
Spring Type
Adjustable

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.