Door Closers, Black, Left-Handed, Hydraulic

  • Mfr # 4011-REG LH 693

  • Zoro # G616506320


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Color
Black
Arm Type
Regular
Series
4010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4011-REG LH 693
Zoro #
G616506320
UPC #
197163327287
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in

Details

Standards
BAA Qualified
Hand Orientation
Left-Handed
Hydraulic/Pneumatic
Hydraulic
Color
Black
Arm Type
Regular
Series
4010
Item
Door Closers
ADA Compliant
Yes
Door Opening - Maximum
140 Degrees
Performance Grade
1
Product Type
Regular Arm Door Closer
ANSI/BHMA Finish
Black Painted
Compatible Series
4010
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior

Description

Door Closers, Hydraulic, Left-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Regular, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.