Door Closers, Black, Non-Handed, Drop Plate
Mfr # 1460-18PA 693
Zoro # G516506611
product price: $72.15
/eaKey Features
Arm Type
Parallel
ADA Compliant
Yes
Color
Black
Series
1460
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460-18PA 693
Zoro #
G516506611
UPC #
197163193929
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
24 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Details
Arm Type
Parallel
ADA Compliant
Yes
Color
Black
Series
1460
Hand Orientation
Non-Handed
Item
Door Closers
Standards
BAA Qualified
Stop Type
Spring
Compatible Series
1460
Interior/Exterior Use
Interior/Exterior
Product Type
Drop Plate
Compatible Brand
LCN
Spring Type
Adjustable
ANSI/BHMA Finish
Black Painted
Door Weight - Maximum
8.5 lb
Description
Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Parallel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.