Door Closers, Black, Right-Handed, Hydraulic

  • Mfr # 4011-REG RH 693

  • Zoro # G216506348


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Arm Type
Regular
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Series
4010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4011-REG RH 693
Zoro #
G216506348
UPC #
197163384822
Country of Origin
United States

Dimensions

Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in

Details

Item
Door Closers
Hand Orientation
Right-Handed
Arm Type
Regular
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Series
4010
Color
Black
ANSI/BHMA Finish
Black Painted
Product Type
Regular Arm Door Closer
Compatible Series
4010
Door Opening - Maximum
140 Degrees
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Performance Grade
1
Compatible Brand
LCN

Description

Door Closers, Hydraulic, Right-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Regular, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.