Door Closers, Dark Bronze, Non-Handed, 6
Mfr # 1460-18PA 695
Zoro # G816506632
product price:Â $72.15
/eaKey Features
ADA Compliant
Yes
Series
1460
Color
Dark Bronze
Arm Type
Parallel
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460-18PA 695
Zoro #
G816506632
UPC #
197163085897
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Exterior Door Width - Minimum
24 in
Details
Item
Door Closers
ADA Compliant
Yes
Series
1460
Color
Dark Bronze
Arm Type
Parallel
Standards
BAA Qualified
Hand Orientation
Non-Handed
Spring Type
Adjustable
Compatible Brand
LCN
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Door Weight - Maximum
8.5 lb
Compatible Series
1460
Product Type
Drop Plate
ANSI/BHMA Finish
Dark Bronze Painted
Description
Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Parallel, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.