Door Closers, Dark Bronze, Non-Handed, Cast Aluminum
Mfr # 1250-18PA 695
Zoro # G516506642
product price:Â $74.35
/eaKey Features
Material
Cast Aluminum
Arm Type
Parallel
Color
Dark Bronze
Standards
BAA Qualified
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1250-18PA 695
Zoro #
G516506642
UPC #
197163193769
Country of Origin
United States
Dimensions
Spring Size - Maximum
5
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Maximum
42 in
Exterior Door Width - Minimum
24 in
Details
Item
Door Closers
Material
Cast Aluminum
Arm Type
Parallel
Color
Dark Bronze
Standards
BAA Qualified
Hand Orientation
Non-Handed
Series
1250
Stop Type
Spring
Spring Type
Adjustable
Compatible Brand
LCN
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Series
1250
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
Product Type
Drop Plate
Performance Grade
1
Description
Door Closers, Non-Handed, Standards BAA Qualified, Arm Type Parallel, Color Dark Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.