Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Dark Bronze, Non-Handed, Spring

  • Mfr # 1460-18 695

  • Zoro # G716506657


product price: $72.15
/ea

Key Features

Hand Orientation
Non-Handed
Standards
BAA Qualified
ADA Compliant
Yes
Color
Dark Bronze
Series
1460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460-18 695
Zoro #
G716506657
UPC #
197163085880
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Hand Orientation
Non-Handed
Standards
BAA Qualified
ADA Compliant
Yes
Color
Dark Bronze
Series
1460
Item
Door Closers
Compatible Series
1460
Product Type
Drop Plate
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
ANSI/BHMA Finish
Dark Bronze Painted
Stop Type
Spring
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN

Description

Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.