Door Closers, Gray, Aluminum, 4010T
Mfr # 4010T-18 689
Zoro # G016506302
product price: $72.15
/eaKey Features
Standards
BAA Qualified
Color
Gray
Material
Aluminum
Series
4010T
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010T-18 689
Zoro #
G016506302
UPC #
197163327249
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
26 in
Details
Standards
BAA Qualified
Color
Gray
Item
Door Closers
Material
Aluminum
Series
4010T
ADA Compliant
Yes
Spring Type
Adjustable
Compatible Series
4010T
Compatible Brand
LCN
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Product Type
Drop Plate
Stop Type
Spring
Description
Door Closers, Standards BAA Qualified, ADA Compliant Yes, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.