Door Closers, Gray, Aluminum, Interior/Exterior
Mfr # 4020T-18 689
Zoro # G116506219
product price: $72.15
/eaKey Features
Material
Aluminum
Standards
BAA Qualified
Series
4020T
ADA Compliant
Yes
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020T-18 689
Zoro #
G116506219
UPC #
197163383757
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
26 in
Interior Door Width - Maximum
48 in
Details
Material
Aluminum
Standards
BAA Qualified
Series
4020T
ADA Compliant
Yes
Color
Gray
Arm Type
Regular
Item
Door Closers
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
LCN
Product Type
Drop Plate
Compatible Series
4020T
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.