Door Closers, Gray, Left-Handed, Hydraulic
Mfr # 4011-REG LH 689 MC
Zoro # G716506329
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Standards
BAA Qualified
Arm Type
Regular
Series
4010
Material
Aluminum
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4011-REG LH 689 MC
Zoro #
G716506329
UPC #
197163327270
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
24 in
Details
Standards
BAA Qualified
Arm Type
Regular
Series
4010
Material
Aluminum
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Color
Gray
Hand Orientation
Left-Handed
Item
Door Closers
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
Performance Grade
1
Door Opening - Maximum
140 Degrees
Product Type
Regular Arm Door Closer
Compatible Series
4010
ANSI/BHMA Finish
Aluminum Painted
Description
Door Closers, Hydraulic, Left-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.