Door Closers, Gray, Non-Handed, Aluminum
Mfr # 1460-30 689
Zoro # G816506625
product price:Â $25.19
/eaKey Features
Hand Orientation
Non-Handed
Series
1460
Color
Gray
ADA Compliant
Yes
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1460-30 689
Zoro #
G816506625
UPC #
197163326488
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
54 in
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Details
Hand Orientation
Non-Handed
Series
1460
Item
Door Closers
Color
Gray
ADA Compliant
Yes
Standards
BAA Qualified
Material
Aluminum
Compatible Series
1460
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
LCN
Stop Type
Spring
Product Type
Cush Shoe Support
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Description
Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.