Door Closers, Gray, Non-Handed, Aluminum
Mfr # 1460-30A 689
Zoro # G416506650
product price: $11.75
/eaKey Features
Material
Aluminum
Hand Orientation
Non-Handed
Series
1460
Color
Gray
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1460-30A 689
Zoro #
G416506650
UPC #
197163384556
Country of Origin
United States
Dimensions
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in
Details
Material
Aluminum
Hand Orientation
Non-Handed
Series
1460
Color
Gray
ADA Compliant
Yes
Item
Door Closers
Standards
BAA Qualified
Compatible Series
1460
Product Type
Mounting Bracket for 1460 Series
Spring Type
Adjustable
Compatible Brand
LCN
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Door Weight - Maximum
8.5 lb
Description
Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.