Door Closers, Gray, Non-Handed, Aluminum

  • Mfr # 1460-72FC 689

  • Zoro # G816506663


product price: $30.99
/ea

Key Features

Color
Gray
Material
Aluminum
ADA Compliant
Yes
Standards
BAA Qualified
Series
1460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460-72FC 689
Zoro #
G816506663
UPC #
197163326501
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in

Details

Color
Gray
Material
Aluminum
ADA Compliant
Yes
Item
Door Closers
Standards
BAA Qualified
Series
1460
Hand Orientation
Non-Handed
Door Weight - Maximum
8.5 lb
Stop Type
Spring
Compatible Series
1460
Interior/Exterior Use
Interior/Exterior
Compatible Brand
LCN
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Product Type
Full Cover

Description

Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.