Door Closers, Gray, Non-Handed, Hydraulic

  • Mfr # 1450-CUSH 689

  • Zoro # G816506656


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Hand Orientation
Non-Handed
Series
1450
Material
Aluminum
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-CUSH 689
Zoro #
G816506656
UPC #
197163216628
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in

Details

Item
Door Closers
Color
Gray
Hand Orientation
Non-Handed
Series
1450
Material
Aluminum
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Door Weight - Maximum
8.5 lb
Performance Grade
1
Spring Type
Adjustable
Product Type
Cast Aluminum Surface Mount Closer
Stop Type
Spring
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Compatible Series
1450
Compatible Brand
LCN
UL Fire Rating
UL10C

Description

Door Closers, Hydraulic, Non-Handed, Standards A156.4, ADA Compliance, BAA Qualified, ADA Compliant Yes, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.