Door Closers, Gray, Right-Handed, Hydraulic
Mfr # 4011-REG RH 689 MC
Zoro # G516506345
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Gray
Arm Type
Regular
Series
4010
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4011-REG RH 689 MC
Zoro #
G516506345
UPC #
197163327294
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Details
Material
Aluminum
Color
Gray
Arm Type
Regular
Series
4010
Item
Door Closers
ADA Compliant
Yes
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Right-Handed
Compatible Brand
LCN
Performance Grade
1
Compatible Series
4010
Product Type
Regular Arm Door Closer
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
140 Degrees
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Aluminum Painted
Description
Door Closers, Hydraulic, Right-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.