Door Closers, Hold Open, Black, Non-Handed
Mfr # 4040SEH-3034SEH
Zoro # G716506213
product price: $41.95
/eaKey Features
Closer Type
Hold Open
Standards
A156.15, ADA Compliance, BAA Qualified
Color
Black
Hand Orientation
Non-Handed
Arm Type
Track
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SEH-3034SEH
Zoro #
G716506213
UPC #
197163016471
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Closer Type
Hold Open
Standards
A156.15, ADA Compliance, BAA Qualified
Color
Black
Item
Door Closers
Hand Orientation
Non-Handed
Arm Type
Track
Series
4040SE
ADA Compliant
Yes
Operation Style
Automatic
UL Fire Rating
UL10C
Compatible Brand
LCN
Compatible Series
4040SE
Performance Grade
1
Interior/Exterior Use
Interior
Product Type
Hold Open Track
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.