Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Black, Non-Handed

  • Mfr # 4040XP-30 693

  • Zoro # G216506232


product price: $25.19
/ea

Key Features

Hand Orientation
Non-Handed
Arm Type
Cushion
Color
Black
Closer Type
Hold Open
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-30 693
Zoro #
G216506232
UPC #
197163327355
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
24 in
Spring Size - Minimum
1
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Closers
Hand Orientation
Non-Handed
Arm Type
Cushion
Color
Black
Closer Type
Hold Open
ADA Compliant
Yes
Series
4040XP
Standards
BAA Qualified
Material
Cast Iron
Includes
Patented Green Dial
Performance Grade
1
Door Opening - Maximum
120 Degrees
Door Opening - Minimum
70 Degrees
UL Fire Rating
UL10C
Compatible Series
4040XP
Compatible Brand
LCN
Product Type
Cush Shoe Support
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Spring Type
Adjustable
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Black Painted

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.