Door Closers, Hold Open, Dark Bronze, Left-Handed
Mfr # 4111-HCUSH LH 695
Zoro # G516506376
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Series
4110
Hand Orientation
Left-Handed
Arm Type
Cushion
ADA Compliant
Yes
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-HCUSH LH 695
Zoro #
G516506376
UPC #
197163384099
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Details
Series
4110
Hand Orientation
Left-Handed
Arm Type
Cushion
ADA Compliant
Yes
Item
Door Closers
Color
Dark Bronze
Closer Type
Hold Open
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Material
Plastic (Cover), Steel (Arm)
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
1
Compatible Series
4110
Compatible Brand
LCN
Product Type
Surface Door Closer
Door Opening - Maximum
110 Degrees
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.