Door Closers, Hold Open, Dark Bronze, Non-Handed

  • Mfr # 1461-H 695

  • Zoro # G716506640


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Closer Type
Hold Open
Color
Dark Bronze
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-H 695
Zoro #
G716506640
UPC #
197163085934
Country of Origin
United States

Dimensions

Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in

Details

Hand Orientation
Non-Handed
Closer Type
Hold Open
Color
Dark Bronze
Item
Door Closers
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Series
1460
ANSI/BHMA Finish
Dark Bronze Painted
Spring Type
Adjustable
Product Type
Regular or Top Jamb Surface Closer
Door Opening - Maximum
180 Degrees
Closer Cycles
2,000,000
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Compatible Series
1460
Performance Grade
1

Description

Door Closers, Hydraulic, Closer Type Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.