Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Dark Bronze, Non-Handed

  • Mfr # 4040SE-STD 24V 695

  • Zoro # G016506210


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
ADA Compliant
Yes
Standards
A156.15, ADA Compliance, BAA Qualified
Arm Type
Track
Series
4040SE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE-STD 24V 695
Zoro #
G016506210
UPC #
197163383788
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in

Details

Item
Door Closers
Hand Orientation
Non-Handed
ADA Compliant
Yes
Standards
A156.15, ADA Compliance, BAA Qualified
Arm Type
Track
Series
4040SE
Hydraulic/Pneumatic
Hydraulic
Color
Dark Bronze
Closer Type
Hold Open
Product Type
Surface Door Closer
Stop Type
Standard
Interior/Exterior Use
Interior
Compatible Brand
LCN
Performance Grade
1
UL Fire Rating
UL10C
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Series
4040SE
Operation Style
Automatic

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.