Door Closers, Hold Open, Dark Bronze, Non-Handed

  • Mfr # 4040XP-3049SCNS 695

  • Zoro # G516506222


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Arm Type
Cushion
Includes
Patented Green Dial
Hand Orientation
Non-Handed
Color
Dark Bronze
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-3049SCNS 695
Zoro #
G516506222
UPC #
197163192861
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1

Details

Item
Door Closers
Arm Type
Cushion
Includes
Patented Green Dial
Hand Orientation
Non-Handed
Color
Dark Bronze
Material
Cast Iron
ADA Compliant
Yes
Closer Type
Hold Open
Standards
BAA Qualified
Series
4040XP
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
Product Type
Hold Open Cush Arm
Door Opening - Minimum
70 Degrees
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Door Weight - Maximum
8.5 lb
Stop Type
Spring
Compatible Series
4040XP
UL Fire Rating
UL10C
Performance Grade
1

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.