Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Dark Bronze, Non-Handed

  • Mfr # 4040XP-H 695

  • Zoro # G616506498


product price: $672.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Color
Dark Bronze
Housing Length
12 in
Series
4040XP
Standards
A156.4, ADA Compliance, BAA Qualified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-H 695
Zoro #
G616506498
UPC #
197163086115
Country of Origin
United States

Dimensions

Housing Length
12 in
Housing Depth
2 1/4 in
Housing Height
3 3/4 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in

Details

ADA Compliant
Yes
Color
Dark Bronze
Item
Door Closers
Series
4040XP
Standards
A156.4, ADA Compliance, BAA Qualified
Arm Type
Regular
Closer Type
Hold Open
Material
Cast Iron
Hydraulic/Pneumatic
Hydraulic
Includes
Patented Green Dial
Hand Orientation
Non-Handed
Fire Rating
3 hr
Performance Grade
1
Door Opening - Maximum
120 Degrees
Door Opening - Minimum
70 Degrees
Product Type
Surface Door Closer
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
ANSI/BHMA Finish
Dark Bronze Painted
Door Weight - Maximum
8.5 lb
Stop Type
Spring
Compatible Brand
LCN
UL Fire Rating
UL10C
Compatible Series
4040XP

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.