Door Closers, Hold Open, Dark Bronze, Right-Handed
Mfr # 4111-HCUSH RH 695
Zoro # G716506374
product price:Â $708.99
/ea
Free Shipping & Returns
Key Features
Arm Type
Cushion
Color
Dark Bronze
Material
Plastic (Cover), Steel (Arm)
Series
4110
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4111-HCUSH RH 695
Zoro #
G716506374
UPC #
197163384105
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
28 in
Exterior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Details
Item
Door Closers
Arm Type
Cushion
Color
Dark Bronze
Material
Plastic (Cover), Steel (Arm)
Series
4110
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Right-Handed
Standards
BAA Qualified
Closer Type
Hold Open
ADA Compliant
Yes
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Series
4110
Compatible Brand
LCN
Door Opening - Maximum
110 Degrees
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Product Type
Surface Door Closer
Door Weight - Maximum
8.5 lb
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.