Door Closers, Hold Open, Gray, Left-Handed
Mfr # 9530-3077PLCM LH 628
Zoro # G816506540
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Closer Type
Hold Open
Hand Orientation
Left-Handed
Material
Aluminum
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9530-3077PLCM LH 628
Zoro #
G816506540
UPC #
197163304141
Country of Origin
United States
Details
Color
Gray
Closer Type
Hold Open
Hand Orientation
Left-Handed
Item
Door Closers
Material
Aluminum
ADA Compliant
Yes
Series
9530
Standards
BAA Qualified
Arm Type
Track
Compatible Brand
LCN
Includes Hardware
Hardware Included
Stop Type
Standard
Compatible Series
9530
Interior/Exterior Use
Interior/Exterior
Operation Style
Automatic/Manual
Product Type
Standard Arm with Track
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.