Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Gray, Non-Handed

  • Mfr # 4040XPT-H 689

  • Zoro # G516506383


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Series
4040XPT
Housing Depth
2 1/4 in
Color
Gray
Closer Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XPT-H 689
Zoro #
G516506383
UPC #
197163383986
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 3/4 in
Housing Length
12 in
Interior Door Width - Minimum
26 in
Interior Door Width - Maximum
48 in

Details

Material
Aluminum
Series
4040XPT
Item
Door Closers
Color
Gray
Closer Type
Hold Open
Arm Type
Track
Standards
A156.4, ADA Compliance, BAA Qualified
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Door Opening - Maximum
110 Degrees
Interior/Exterior Use
Interior/Exterior
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Performance Grade
1
UL Fire Rating
UL10C
Compatible Series
4040XPT
ANSI/BHMA Finish
Aluminum Painted
Product Type
Hold Open Track Arm Surface Closer
Fire Rating
3 hr

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.