Door Closers, Hold Open, Gray, Non-Handed
Mfr # 4630-3034
Zoro # G516506352
product price: $35.49
/eaKey Features
Hand Orientation
Non-Handed
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Series
4630
Arm Type
Track
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4630-3034
Zoro #
G516506352
UPC #
197163328079
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
36 in
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
36 in
Details
Hand Orientation
Non-Handed
Item
Door Closers
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Series
4630
Arm Type
Track
Closer Type
Hold Open
Color
Gray
Standards
BAA Qualified
Compatible Brand
LCN
Product Type
Track Roller
Operation Style
Automatic/Manual
Compatible Series
4630
Interior/Exterior Use
Interior/Exterior
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.