Door Closers, Hold Open, Gray, Right-Handed
Mfr # 4040SE-DE 24V RH 689
Zoro # G616506207
product price: $1,132.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Right-Handed
ADA Compliant
Yes
Closer Type
Hold Open
Standards
A156.15, ADA Compliance, BAA Qualified
Arm Type
Track
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE-DE 24V RH 689
Zoro #
G616506207
UPC #
197163383771
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Hand Orientation
Right-Handed
ADA Compliant
Yes
Closer Type
Hold Open
Standards
A156.15, ADA Compliance, BAA Qualified
Arm Type
Track
Color
Gray
Series
4040SE
Item
Door Closers
Hydraulic/Pneumatic
Hydraulic
Material
Aluminum
Interior/Exterior Use
Interior
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
LCN
Compatible Series
4040SE
Product Type
Surface Door Closer
Door Opening - Maximum
95 Degrees
Performance Grade
1
Operation Style
Automatic
UL Fire Rating
UL10C
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.