Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Hold Open, Gray, Right-Handed

  • Mfr # 4040XP-72MC RH 689

  • Zoro # G416506506


product price: $49.49
/ea

Key Features

Color
Gray
Arm Type
Parallel
Includes
Patented Green Dial
Closer Type
Hold Open
Hand Orientation
Right-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-72MC RH 689
Zoro #
G416506506
UPC #
197163383849
Country of Origin
United States

Dimensions

Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in

Details

Color
Gray
Item
Door Closers
Arm Type
Parallel
Includes
Patented Green Dial
Closer Type
Hold Open
Hand Orientation
Right-Handed
Standards
BAA Qualified
ADA Compliant
Yes
Material
Aluminum
Series
4040XP
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
Stop Type
Spring
Door Weight - Maximum
8.5 lb
Performance Grade
1
Product Type
Metal Cover
Compatible Brand
LCN
Door Opening - Minimum
70 Degrees
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
120 Degrees
Compatible Series
4040XP

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.