Door Closers, Hold Open, Matte Brass, Non-Handed

  • Mfr # 4040XP-18PA 696

  • Zoro # G316506200


product price:  $72.15
/ea

Key Features

Color
Matte Brass
Arm Type
Parallel
Material
Brass
Standards
BAA Qualified
Closer Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-18PA 696
Zoro #
G316506200
UPC #
197163194230
Country of Origin
United States

Dimensions

Spring Size - Minimum
1
Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in

Details

Color
Matte Brass
Arm Type
Parallel
Item
Door Closers
Material
Brass
Standards
BAA Qualified
Closer Type
Hold Open
Series
4040XP
ADA Compliant
Yes
Hand Orientation
Non-Handed
Includes
Patented Green Dial
Compatible Series
4040XP
Product Type
Drop Plate
Spring Type
Adjustable
Door Weight - Maximum
8.5 lb
Door Opening - Minimum
70 Degrees
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Performance Grade
1
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
UL Fire Rating
UL10C

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.