Door Closers, Hold Open, Matte Brass, Non-Handed

  • Mfr # 4040XP-HCUSH 696

  • Zoro # G516506444


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Hold Open
ADA Compliant
Yes
Color
Matte Brass
Includes
Patented Green Dial
Housing Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-HCUSH 696
Zoro #
G516506444
UPC #
197163327546
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Length
12 in
Housing Height
3 3/4 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Interior Door Width - Maximum
60 in

Details

Closer Type
Hold Open
ADA Compliant
Yes
Color
Matte Brass
Includes
Patented Green Dial
Item
Door Closers
Material
Brass
Standards
A156.4, ADA Compliance, BAA Qualified
Series
4040XP
Arm Type
Parallel
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Door Opening - Minimum
70 Degrees
Compatible Series
4040XP
Door Opening - Maximum
120 Degrees
Stop Type
Spring
UL Fire Rating
UL10C
Performance Grade
1
Compatible Brand
LCN
Fire Rating
3 hr
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Product Type
Surface Door Closer

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.