Door Closers, Matte Brass, Non-Handed, Hydraulic
Mfr # 1461-REG 696
Zoro # G116506660
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Brass
ADA Compliant
Yes
Series
1460
Material
Brass
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461-REG 696
Zoro #
G116506660
UPC #
197163326549
Country of Origin
United States
Dimensions
Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Details
Hand Orientation
Non-Handed
Item
Door Closers
Color
Matte Brass
ADA Compliant
Yes
Series
1460
Material
Brass
Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Stop Type
Spring
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Compatible Series
1460
Performance Grade
1
Spring Type
Adjustable
Closer Cycles
2,000,000
Door Opening - Maximum
180 Degrees
Product Type
Regular or Top Jamb Surface Closer
Interior/Exterior Use
Interior/Exterior
Description
Door Closers, Hydraulic, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Matte Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.