Door Closers, Non-Handed, Aluminum, 2030
Mfr # 2030-3038B 689
Zoro # G516506239
product price:Â $97.29
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Series
2030
Standards
BAA Qualified
ADA Compliant
Yes
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2030-3038B 689
Zoro #
G516506239
UPC #
197163384631
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
42 in
Interior Door Width - Maximum
54 in
Interior Door Width - Minimum
28 in
Exterior Door Width - Minimum
28 in
Details
Hand Orientation
Non-Handed
Series
2030
Standards
BAA Qualified
Item
Door Closers
ADA Compliant
Yes
Material
Aluminum
Arm Type
Track
Product Type
Slide Track with Bumper
Compatible Brand
LCN
Performance Grade
1
Compatible Series
2030
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
Description
Door Closers, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.