Zoro Homepage

Door Closers, Non-Hold Open, Black, 26 in

  • Mfr # 4040XPT-3034

  • Zoro # G016506487


product price: $36.89
/ea

Key Features

ADA Compliant
Yes
Color
Black
Closer Type
Non-Hold Open
Arm Type
Track
Series
4040XPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XPT-3034
Zoro #
G016506487
UPC #
197163327645
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
26 in

Details

ADA Compliant
Yes
Color
Black
Closer Type
Non-Hold Open
Arm Type
Track
Series
4040XPT
Item
Door Closers
Standards
BAA Qualified
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
Product Type
Track Roller
Performance Grade
1
Fire Rating
3 hr
UL Fire Rating
UL10C
Compatible Series
4040XPT

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.