Door Closers, Non-Hold Open, Black, Left-Handed
Mfr # 4111-CUSH LH 693
Zoro # G916506358
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Non-Hold Open
Material
Plastic (Cover), Steel (Arm)
Standards
BAA Qualified
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-CUSH LH 693
Zoro #
G916506358
UPC #
197163384044
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Closer Type
Non-Hold Open
Material
Plastic (Cover), Steel (Arm)
Standards
BAA Qualified
ADA Compliant
Yes
Hand Orientation
Left-Handed
Hydraulic/Pneumatic
Hydraulic
Color
Black
Series
4110
Item
Door Closers
Arm Type
Cushion
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
Product Type
Surface Door Closer
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
110 Degrees
Performance Grade
1
ANSI/BHMA Finish
Black Painted
Compatible Series
4110
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.