Door Closers, Non-Hold Open, Black, Non-Handed

  • Mfr # 1461-RW/PA 693

  • Zoro # G816506588


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Color
Black
ADA Compliant
Yes
Closer Type
Non-Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-RW/PA 693
Zoro #
G816506588
UPC #
197163326563
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
54 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in

Details

Hydraulic/Pneumatic
Hydraulic
Standards
BAA Qualified
Color
Black
ADA Compliant
Yes
Closer Type
Non-Hold Open
Series
1460
Hand Orientation
Non-Handed
Item
Door Closers
Arm Type
Parallel
Compatible Brand
LCN
Closer Cycles
2,000,000
Door Weight - Maximum
8.5 lb
Compatible Series
1460
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Product Type
Tri Mount Surface Closer
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Black Painted
Performance Grade
1

Description

Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Parallel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.