Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Black, Non-Handed

  • Mfr # 4040XP-CUSH 693

  • Zoro # G816506434


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Includes
Patented Green Dial
Housing Depth
2 1/4 in
Hand Orientation
Non-Handed
Closer Type
Non-Hold Open
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-CUSH 693
Zoro #
G816506434
UPC #
197163327492
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Length
12 in
Housing Height
3 3/4 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
24 in

Details

Includes
Patented Green Dial
Item
Door Closers
Hand Orientation
Non-Handed
Closer Type
Non-Hold Open
Material
Cast Iron
Series
4040XP
Color
Black
Hydraulic/Pneumatic
Hydraulic
Arm Type
Parallel
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
Product Type
Surface Door Closer
Compatible Series
4040XP
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
UL Fire Rating
UL10C
ANSI/BHMA Finish
Black Painted
Stop Type
Spring
Fire Rating
3 hr
Door Opening - Minimum
70 Degrees
Spring Type
Adjustable
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
Performance Grade
1

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.