Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Black, Non-Handed

  • Mfr # 4040XP-REG 693

  • Zoro # G616506474


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Series
4040XP
Standards
A156.4, ADA Compliance, BAA Qualified
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Arm Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-REG 693
Zoro #
G616506474
UPC #
197163327560
Country of Origin
United States

Dimensions

Housing Length
12 in
Housing Depth
2 1/4 in
Housing Height
3 3/4 in
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Interior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6

Details

Item
Door Closers
Series
4040XP
Standards
A156.4, ADA Compliance, BAA Qualified
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Arm Type
Regular
Material
Cast Iron
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Color
Black
Includes
Patented Green Dial
UL Fire Rating
UL10C
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
70 Degrees
Stop Type
Spring
Door Weight - Maximum
8.5 lb
Spring Type
Adjustable
ANSI/BHMA Finish
Black Painted
Fire Rating
3 hr
Product Type
Surface Door Closer
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
Compatible Series
4040XP

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.